This item is Discontinued.

Pip 25" Chemical Resistant Gloves with Sleeve, PVC, XL, 12PK 58-8657/XL

25" Chemical Resistant Gloves with Sleeve, PVC, XL, 12PK (Discontinued)

  • Mfr # 58-8657/XL
  • Zoro # G9324408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-8657/XL
Zoro #
G9324408
UPC #
616314003769
Country of Origin
China

Dimensions

Size
XL
Length
25"
Glove Size
XL
Glove Length
25"

Details

Item
Chemical Resistant Gloves with Sleeve
Chemical Resistant Glove Material
PVC

Description

Rough Coated Blue Pvc,With Sleeve,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.