34-874FY/M MaxiFlex Ultimate Hi-Vis Nylon/Lycra Glove Nitrile Coated Medium
- Mfr # 34-874FY/M
- Zoro # G104920256
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34-874FY/M
- Zoro #
- G104920256
- UPC #
- 616314128219
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- M
Details
- Item
- Coated Gloves
Description
Pip 34-874fy/m maxiflex ultimate hi-vis nylon/lycra glove, nitrile coated , medium designed and developed as a breathable glove, maxiflex ultimate has become the benchmark for precision handling in dry environments. Microfoam nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance, coating offers 360 breathability. 100% silicone free. Form, fit and feel mimics the "hand at rest", reducing hand fatigue and increasing comfort. Latest knitting technology utilized to produce smooth and rounded fingertips, improving fingertip sensitivity. The micro-cup finish allows for a controlled grip. This glove has been laundered prior to final packaging making it clean and safe for use. Complies with fda food handling requirements 21 cfr, part 177.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.