Shop PIP
See all product information
Create Account
41-1430/L PowerGrab Thermo W Cold Protect Poly Glove w/Acrylic Liner Latex Coat L
- Mfr # 41-1430/L
- Zoro # G304920438
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Palm Material
Latex
Cuff Style
Knit
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41-1430/L
- Zoro #
- G304920438
- UPC #
- 616314125102
- Country of Origin
- China
- Palm Material
- Latex
- Cuff Style
- Knit
- Insulated
- Yes
Dimensions
- Size
- L
Description
Pip 41-1430/l powergrab thermo w, cold protection poly glove w/acrylic liner, latex coated, l used in refrigerated areas, utilities, commercial fishing, construction, outdoor winter activities and recreation. Seamless construction for a comfortable fit acrylic gloves provide economical cold weather protection. Latex microfinish coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled. Knit wrist helps prevent dirt and debris from entering the glove. Excellent thermal insulation that quickly evaporates moisture from the skin. Extra softness for non-chafing comfort. Color coded hems for easy size identification, launderable for extended life and to reduce replacement costs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.