Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Waterproof Rain Coat, M, Hi-Viz Lime Yellow, 150D Polyester Coated with Polyurethane

  • Mfr # 353-1048-LY/M

  • Zoro # G416311445


product price: $48.55
/ea

Key Features

Color
Hi-Vis Yellow
Material
Polyester
Closure Type
Zipper and Snap Closure
Size
M
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-1048-LY/M
Zoro #
G416311445
UPC #
616314132780
Country of Origin
India

Dimensions

Size
M
Length
48

Details

Color
Hi-Vis Yellow
Material
Polyester
Closure Type
Zipper and Snap Closure
Number of Outside Pockets
3

Description

PIP Falcon Viz rain coat all purpose waterproof, series: 353-1048, M, hi-viz lime yellow, 150D polyester coated with polyurethane, 41 in chest, 48 in length, Snap/Storm Flap/zipper front closure, ANSI 107 type R class 3 specifications met, yes High-Visibility, concealed hood style, resists: water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.