Ambi-dex 64-V2000, Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, 2XL, 100 PK, White

  • Mfr # 64-V2000PF/XXL

  • Zoro # G0627022


product price:  $3.39
/pk 100, $0.03/ea
Sold in multiples of 10 for $33.90

Key Features

Color
White
Material
Vinyl
Palm Thickness
4 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64-V2000PF/XXL
Zoro #
G0627022
UPC #
616314014574
Country of Origin
China

Dimensions

Size
2XL
Palm Thickness
4 mil
Length
9.5 in
Size- Alpha
2XL

Details

Item
Disposable Gloves
Color
White
Material
Vinyl
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Complies with FDA food handling requirements 21 CFR, Part 177
Series
Ambi-dex 64-V2000
Texture
Smooth
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Application
Light Hand Application, With Liquids, Debris
Texture Location
Fingertips

Description

AmbiDex Disposable Vinyl,Powder Free, Size- Alpha 2XL, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.