Shop PIP
See all product information
Create Account
ANSI Type R Class 2 and CAN/CSA Z96 Class 2 Two-Tone X-Back Breakaway Mesh Vest
- Mfr # 302-0211-OR/4X
- Zoro # G524203892
product price:Â
$
15.45
/ea
Key Features
Color
Hi-Vis Orange
Vest Size
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-0211-OR/4X
- Zoro #
- G524203892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Vest Size
- 4XL
Details
- Color
- Hi-Vis Orange
Description
5 Point Breakaway, Polyester Mesh, 2" Retroreflective Two-Tone Tape, Hook & Loop Closure, 2 Mic Tabs, 2 Upper Chest Pockets Including Radio Pocket, 2 External Lower Flap Pockets, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.