Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Five Pocket Surveyors Vest
- Mfr # 302-0750-OR/5X
- Zoro # G524210210
product price:Â
$
15.99
/ea
Key Features
Color
Hi-Vis Orange
Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-0750-OR/5X
- Zoro #
- G524210210
- UPC #
- -
- Country of Origin
- Cambodia
- Color
- Hi-Vis Orange
Dimensions
- Size
- 5XL
Description
Polyester Mesh, 2 Mic Tabs, Zipper Closure, 2 External Flap Pockets, 1 Chest Pocket with 4 Pen Slots, 1 ID/Radio Pocket, 1 Internal Pocket Sized for Tablets, 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.