Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Short Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
- Mfr # 312-1250B-OR/XL
- Zoro # G324203771
product price:Â
$
14.15
/ea
Key Features
Size
XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312-1250B-OR/XL
- Zoro #
- G324203771
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- XL
Description
100% Polyester Birdseye Mesh, Durable, Lightweight, Performance Wicking Material, UPF 50+ Protection, Black Bottom Helps Hide Dirt, 1 Upper Left Chest Pocket, 2" Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.