Leather Gloves, M, Cowhide, PR1

  • Mfr # LDCW-75-009
  • Zoro # G4478443
product price: 
$
21.55
/pr

Key Features

Glove Size
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LDCW-75-009
Zoro #
G4478443
UPC #
781513650257
Country of Origin
Pakistan

Dimensions

Glove Size
M

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews