Shop PIP
See all product information
Create Account
ANSI Type R Class 2 Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest w/Ripstop Black Bottom Fr
- Mfr # 302-0650D-OR/M
- Zoro # G524206602
product price:Â
$
28.89
/ea
Key Features
Size
M
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302-0650D-OR/M
- Zoro #
- G524206602
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- M
Description
Polyester Mesh, Ripstop Black Bottom, Reflective Trim Around Armhole for Added Visibility and Safety , D-Ring Access, Grommets at Neck for Tool Keepers/Lanyards, Zipper Closure, Mic Tabs with Reinforced Stitching, I.D. Pocket and Radio/Cell Pocket, 1 Chest Pocket with 4 Pen Slots, 2 Lower Flap Pockets, 2 Internal Lower Pockets, 1 Internal Lower Pen Pocket, 2" Retroreflective Two-Tone Tape, Meets ANSI/ISEA 107-2020 Type R Class 2. ANSI Type R Class 2 Two-Tone Eleven Pocket Tech-Ready Mesh Surveyors Vest w/Ripstop Black Bottom Front and "D" Ring Access
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.