ANSI Type R Class 3 FR Treated Two-Tone Mesh Vest
- Mfr # 305-HSVPFRLY-S/M
- Zoro # G924203980
product price:Â
$
40.15
/ea
Key Features
Color
Hi-Vis Yellow
Size
S-M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305-HSVPFRLY-S/M
- Zoro #
- G924203980
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S-M
Details
- Color
- Hi-Vis Yellow
Description
Mesh polyester treated material to prevent after-flame, Treatment good for up to 25 washes, FR 2" two-tone tape, 2 internal lower pockets, Hook and loop closure, Not designed for use in an ARC flash or flash fire application, Tested to ASTM D6413
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.