Shop PIP
See all product information
Create Account
ANSI Type R Class 3 Two-Tone Short Sleeve T-Shirt
- Mfr # 313-1650-OR/4X
- Zoro # G224212477
product price:Â
$
24.19
/ea
Key Features
Size
4XL
Color
Hi-Vis Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313-1650-OR/4X
- Zoro #
- G224212477
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Orange
Dimensions
- Size
- 4XL
Description
Engineered Lightweight Polypropylene/Polyester fibers that are combined to create a lightweight breathable high performing fabric with a soft "cotton feel", Transfers moisture quickly and efficiently away from skin keeping wearer drier and more comfortable, Resists odor and UV radiation, 2" segmented reflective breathable tape with contrast, 1 upper left chest pocket
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.