Antistatic Gloves, Nylon/Carbon Fiber Yarns, 9-2/5" L, Gray, XL, 12 PK
Mfr # 40-6410/XL
Zoro # G0625990
product price: $33.85
/pk 12, $2.82/eaKey Features
Color
Gray
Material
Nylon/Carbon Fiber Yarns
Length
9-2/5"
Cuff
Seamless Knit
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-6410/XL
Zoro #
G0625990
UPC #
616314001031
Country of Origin
Korea, Republic of
Dimensions
Size- Alpha
XL
Length
9-2/5"
"Size - Numeric
XL
Details
Item
Antistatic Gloves
Color
Gray
Material
Nylon/Carbon Fiber Yarns
Cuff
Seamless Knit
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
ASTM D 257.2007
Coating Material
Nylon
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.