ARC Flash Kit
- Mfr # 9150-40PYR-GR/3X
- Zoro # G222962053
product price:Â
$
2,345.99
/ea
Free Shipping & Returns
Key Features
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Inseam
32 in
Fabric Weight
10 oz
Includes Safety Glasses
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-40PYR-GR/3X
- Zoro #
- G222962053
- UPC #
- 848309082835
- Country of Origin
- United States
Dimensions
- Maximum Chest Size
- 58 in
- Size
- 3XL
- Minimum Chest Size
- 56 in
- Maximum Waist Size
- 54 in
- Minimum Waist Size
- 52 in
- Fits Chest Size
- 20% Lighter Than Other Premium Products on the Market, Providing the Lightest Weight, Designed to be Very Breathable, Based on the Hohenstein Institute's RET Value Rating, Increased Ease of Motion with Less Muscular Fatigue While Performing the Task
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Details
- Inseam
- 32 in
- Fabric Weight
- 10 oz
- Includes Safety Glasses
- Yes
- Hood/Face Shield Maximum Arc Flash Protection
- 40 cal/sq cm
- Headwear Included
- Hard Hat, Safety Glasses
- Item
- ARC Flash Kit
- Garment Material Trade Name
- PYRAD
- Standards
- NFPA 70E, TAA Compliant
- Included Hood Type
- Lift Front
- Clothing Included
- Jacket
- ATPV Rating
- 40 cal/sq cm
- Features
- 20% Lighter Than Other Premium Products on the Market, Providing the Lightest Weight, Designed to be Very Breathable, Based on the Hohenstein Institute's RET Value Rating, Increased Ease of Motion with Less Muscular Fatigue While Performing the Task
- Includes
- 250-46-0020 Safety Glasses, 280-EV6151 Hard Hat, 9100-524PYR Pyrad Jacket, 9100-530PYR Pyrad Bib Overall, 9150-538PYR Pyrad Lift Front Hood, 9400-52599 Carry Bag
- Includes Carrying Bag
- Yes
- Color
- Gray
- Wire Color
- Gray
Description
ARC Flash Kit, Gray, Size 3XL, Inseam 32 in, Standards NFPA 70E, TAA Compliant, Includes 250-46-0020 Safety Glasses, 280-EV6151 Hard Hat, 9100-524PYR Pyrad Jacket, 9100-530PYR Pyrad Bib Overall, 9150-538PYR Pyrad Lift Front Hood, 9400-52599 Carry Bag, Fabric Weight 10 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.