ARC Flash Kit
- Mfr # 9150-40PYR-GR/L
- Zoro # G122963389
product price:Â
$
2,105.99
/ea
Free Shipping & Returns
Key Features
Inseam
32 in
Color
Gray
Garment Material Trade Name
PYRAD
Included Hood Type
Lift Front
Standards
NFPA 70E, TAA Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-40PYR-GR/L
- Zoro #
- G122963389
- UPC #
- 848309082835
- Country of Origin
- United States
Dimensions
- Size
- L
- Maximum Waist Size
- 42 in
- Minimum Chest Size
- 44 in
- Minimum Waist Size
- 40 in
- Maximum Chest Size
- 45 in
- Fits Chest Size
- 20% Lighter Than Other Premium Products on the Market, Providing the Lightest Weight, Designed to be Very Breathable, Based on the Hohenstein Institute's RET Value Rating, Increased Ease of Motion with Less Muscular Fatigue While Performing the Task
- Bottle Size
- L
- Size - Alpha
- L
Details
- Inseam
- 32 in
- Color
- Gray
- Garment Material Trade Name
- PYRAD
- Included Hood Type
- Lift Front
- Standards
- NFPA 70E, TAA Compliant
- Headwear Included
- Hard Hat, Safety Glasses
- Features
- 20% Lighter Than Other Premium Products on the Market, Providing the Lightest Weight, Designed to be Very Breathable, Based on the Hohenstein Institute's RET Value Rating, Increased Ease of Motion with Less Muscular Fatigue While Performing the Task
- ATPV Rating
- 40 cal/sq cm
- Includes Carrying Bag
- Yes
- Hood/Face Shield Maximum Arc Flash Protection
- 40 cal/sq cm
- Item
- ARC Flash Kit
- Clothing Included
- Jacket
- Includes Safety Glasses
- Yes
- Fabric Weight
- 10 oz
- Includes
- 250-46-0020 Safety Glasses, 280-EV6151 Hard Hat, 9100-524PYR Pyrad Jacket, 9100-530PYR Pyrad Bib Overall, 9150-538PYR Pyrad Lift Front Hood, 9400-52599 Carry Bag
- Wire Color
- Gray
Description
ARC Flash Kit, Gray, Size L, Inseam 32 in, Standards NFPA 70E, TAA Compliant, Includes 250-46-0020 Safety Glasses, 280-EV6151 Hard Hat, 9100-524PYR Pyrad Jacket, 9100-530PYR Pyrad Bib Overall, 9150-538PYR Pyrad Lift Front Hood, 9400-52599 Carry Bag, Fabric Weight 10 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.