ARC Flash Kit
- Mfr # 9150-40PYRV-GR/5X
- Zoro # G022963748
product price:Â
$
3,263.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Standards
NFPA 70E, TAA Compliant
Wire Color
Gray
Bottle Size
5XL
Size - Alpha
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9150-40PYRV-GR/5X
- Zoro #
- G022963748
- UPC #
- 198987080433
- Country of Origin
- United States
- Color
- Gray
- Item
- ARC Flash Kit
- Standards
- NFPA 70E, TAA Compliant
- Wire Color
- Gray
Dimensions
- Size
- 5XL
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ARC Flash Kit, Gray, Size 5XL, Standards NFPA 70E, TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.