ARC Flash Kit
- Mfr # 9150-40PYRV-GR/4X
- Zoro # G722963185
product price:Â
$
3,111.99
/ea
Free Shipping & Returns
Key Features
Standards
NFPA 70E, TAA Compliant
Color
Gray
Wire Color
Gray
Bottle Size
4XL
Size - Alpha
4XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-40PYRV-GR/4X
- Zoro #
- G722963185
- UPC #
- 198987080433
- Country of Origin
- United States
Dimensions
- Size
- 4XL
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
Details
- Standards
- NFPA 70E, TAA Compliant
- Item
- ARC Flash Kit
- Color
- Gray
- Wire Color
- Gray
Description
ARC Flash Kit, Gray, Size 4XL, Standards NFPA 70E, TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.