Arc Hood
- Mfr # 9150-538PYR
- Zoro # G422964765
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
Material Trade Name
GORE-TEX Pyrad(R)
Overall Length
24 in
Window Coating
Anti-Fog
ATPV Rating
40 cal/sq cm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9150-538PYR
- Zoro #
- G422964765
- UPC #
- 848309082835
- Country of Origin
- United States
- Material Trade Name
- GORE-TEX Pyrad(R)
- Window Coating
- Anti-Fog
- ATPV Rating
- 40 cal/sq cm
- Hood Window Type
- Face Shield Fitted
- Window Color
- Clear
- Includes Lining
- No
- Item
- Arc Hood
- Ventilated
- Yes
- Fabric Weight
- 9 oz
- Suspension Type
- Ratchet
- Visor Visibility Type
- Standard
- Hood Type
- Lift Front
- Lining Material
- PYRAD
- Standards
- NFPA 70E, ASTM F1506, ASTM F2178, TAA Compliant
- Ventilation Type
- No
- Color
- Gray
- Lift Front
- Yes
- Compatible with Series
- GORE-TEX Pyrad(R)
- Compatible Series
- GORE-TEX Pyrad(R)
- Wire Color
- Gray
Dimensions
- Size
- Universal
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 9 oz, Features Not Applicable, Hood Type Lift Front, Hood Window Type Face Shield Fitted, Includes Not Applicable, Includes Lining No, Arc Hood, Lift Front Yes, Lining Material PYRAD, Material Trade Name GORE-TEX Pyrad(R), Overall Length 24 in, Size Universal, Standards NFPA 70E, ASTM F1506, ASTM F2178, TAA Compliant, Suspension Type Ratchet, Ventilated Yes, Ventilation Type No, Window Coating Anti-Fog
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.