Double-Layer Nomex Hood, Full Face
- Mfr # 906-100NOM7B
- Zoro # G724207843
product price:Â
$
85.69
/ea
Key Features
Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 906-100NOM7B
- Zoro #
- G724207843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- OS
Details
- Color
- White
Description
100% Nomex flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability, 100% Nomex fabric's protective qualities will not wash out , Fabric meets OSHA requirements for flame resistance, Straight-Cut design, TPP Rating 20-23, Meets NFPA 1971 requirements, One Size Fits Most
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.