AR/FR ANSI Type R Class 3 Raincoat-48"
- Mfr # 355-2505AR-LY/L
- Zoro # G424203190
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Color
Hi-Vis Yellow
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355-2505AR-LY/L
- Zoro #
- G424203190
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
Dimensions
- Size
- L
Description
Meets ANSI/ISEA 107-2020 Type R Class 3, 10.3 oz 100% cotton jersey, polyurethane coated FR shell that is waterproof and breathable, ARC rating: ATPV 14 cal/cm2, Waterproof, breathable and 100% cotton jersey coated FR polyester shell, Heat applied FR reflective tape, FR resin zipper closure with storm flap, 2 lower external flap pockets with FR hook and loop closure, FR hook and loop cuff adjustment, NFPA 70E, ASTM F1891, ASTM D6413, ASTM F1959
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.