Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-O/M
- Zoro # G522963804
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Insulated for Cold Conditions
No
Standards
ASTM F1506, CSA Z96 Certified, TAA Compliant
Material Trade Name
GORE-TEX(R) Pyrad(R)
Size - Body Type
Regular
Total Number of Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530GMH-O/M
- Zoro #
- G522963804
- UPC #
- 198987080433
- Country of Origin
- Canada
Dimensions
- Size
- M
- Size - Body Type
- Regular
- Maximum Waist Size
- 38 in
- Bottle Size
- M
- Size - Alpha
- M
Details
- Insulated for Cold Conditions
- No
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Color
- Hi-Vis Orange
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Total Number of Pockets
- 0
- Inseam
- 32 in
- Item
- AR/FR Bib Overall
- Fabric Weight
- 8.5 oz
- ANSI Class
- E
- ATPV Rating
- 25 cal/sq cm
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Wire Color
- Hi-Vis Orange
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 32 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 38 in, Protection Type High-Visibility, Size M, Size - Body Type Regular, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.