AR/FR Bib Overall
- Mfr # 9100-530GMH-O/MT
- Zoro # G022962871
product price:Â
$
955.99
/ea
Free Shipping & Returns
Key Features
Maximum Waist Size
38 in
Material Layers
GORE-TEX(R) Pyrad(R)
Total Number of Pockets
0
ANSI Class
E
Material Trade Name
GORE-TEX(R) Pyrad(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530GMH-O/MT
- Zoro #
- G022962871
- UPC #
- 198987080433
- Country of Origin
- Canada
Dimensions
- Maximum Waist Size
- 38 in
- Size - Body Type
- Tall
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
Details
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Inseam
- 34 in
- Total Number of Pockets
- 0
- ANSI Class
- E
- Color
- Hi-Vis Orange
- Item
- AR/FR Bib Overall
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Fabric Weight
- 8.5 oz
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Insulated for Cold Conditions
- No
- ATPV Rating
- 25 cal/sq cm
- Wire Color
- Hi-Vis Orange
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 38 in, Protection Type High-Visibility, Size M, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.