Shop PIP
See all product information
Create Account
AR/FR Bib Overall
- Mfr # 9100-530GMH-O/5XT
- Zoro # G222964859
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
GORE-TEX(R) Pyrad(R)
Standards
ASTM F1506, CSA Z96 Certified, TAA Compliant
ANSI Class
E
Fabric Weight
8.5 oz
Maximum Waist Size
62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-O/5XT
- Zoro #
- G222964859
- UPC #
- 198987080433
- Country of Origin
- Canada
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- Color
- Hi-Vis Orange
- ANSI Class
- E
- Fabric Weight
- 8.5 oz
- Item
- AR/FR Bib Overall
- ATPV Rating
- 25 cal/sq cm
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Total Number of Pockets
- 0
- Inseam
- 34 in
- Insulated for Cold Conditions
- No
- Wire Color
- Hi-Vis Orange
Dimensions
- Maximum Waist Size
- 62 in
- Size - Body Type
- Tall
- Size
- 5XL
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Orange, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 62 in, Protection Type High-Visibility, Size 5XL, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.