AR/FR Bib Overall
- Mfr # 9100-530GMH-Y/LT
- Zoro # G522964276
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Maximum Waist Size
42 in
Material Layers
GORE-TEX(R) Pyrad(R)
Fabric Weight
8.5 oz
ANSI Class
E
Size - Body Type
Tall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-530GMH-Y/LT
- Zoro #
- G522964276
- UPC #
- 198987080433
- Country of Origin
- Canada
- Inseam
- 34 in
- Material Layers
- GORE-TEX(R) Pyrad(R)
- Fabric Weight
- 8.5 oz
- Color
- Hi-Vis Yellow
- ANSI Class
- E
- Material Trade Name
- GORE-TEX(R) Pyrad(R)
- Insulated for Cold Conditions
- No
- Standards
- ASTM F1506, CSA Z96 Certified, TAA Compliant
- ATPV Rating
- 25 cal/sq cm
- Item
- AR/FR Bib Overall
- Total Number of Pockets
- 0
- Wire Color
- Hi-Vis Yellow
Dimensions
- Maximum Waist Size
- 42 in
- Size - Body Type
- Tall
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ANSI Class E, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Color Hi-Vis Yellow, Fabric Weight 8.5 oz, Features Not Applicable, High-Visibility Yes, Inseam 34 in, Insulated for Cold Conditions No, AR/FR Bib Overall, Material Trade Name GORE-TEX(R) Pyrad(R), Material Layers GORE-TEX(R) Pyrad(R), Maximum Waist Size 42 in, Protection Type High-Visibility, Size L, Size - Body Type Tall, Standards ASTM F1506, CSA Z96 Certified, TAA Compliant, Total Number of Pockets 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.