Shop PIP
See all product information
Create Account
AR/FR Dual Certified Economy Coverall with Zipper Closure, 9 Cal/cm2
- Mfr # 9100-2000E-NV/M
- Zoro # G524202321
product price:Â
$
97.39
/ea
Key Features
Color
Navy
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-2000E-NV/M
- Zoro #
- G524202321
- UPC #
- -
- Country of Origin
- China
- Color
- Navy
Dimensions
- Size
- M
Description
ARC Rating: ATPV 9 cal/cm2, 7 oz. FR cotton, 2 way front brass zipper on aramid tape, Storm guard over front zipper, 2 chest flap pockets, flap with snap closure, Protective shirt collar; side elasticized waist, 2 waist & 2 rear hip patch pockets, Arm cuffs with two position snap closure, All metal thermally protected from the skin, Aramid high tenacity FR thread , Bar-tacked at all stress points , Action back for mobility , Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.