AR/FR Lift Front Hood, 40 Cal/cm2
- Mfr # 9150-538PYR
- Zoro # G324211561
product price:Â
$
1,047.99
/ea
Free Shipping & Returns
Key Features
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-538PYR
- Zoro #
- G324211561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- OS
Details
- Color
- Gray
Description
ARC Rating: PPE 4 ATPV 40 cal/cm2, PYRAD by GORE-TEX Labs single-layer, 9.4 oz. fabric provides reliable thermal protection, Polycarbonate shield offers strong protection against impacts, Air vents block arc flash hazards while enhancing communication, Convex surface reduces visual distortion for clearer sight, Interior permanent anti-fog keeps vision clear, Exterior anti-abrasion coating protects the shield from scratches and wear, Lift-front hood rests above head for unobstructed visibility, Nylon bracket provides durable, lightweight support, Flashlight-compatible for enhanced visibility (sold separately - 9400-FL & 9400-LM), Fan-compatible for improved airflow (sold separately - 538FAN) , Meets NFPA 70E, ASTM F1506, ASTM F2178, ANSI Z87.1, OSHA 1910.269
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.