Shop PIP
See all product information
Create Account
AR/FR Ultralight Hood, 40 Cal/cm2
- Mfr # 9150-523ULT
- Zoro # G424205675
product price:Â
$
1,047.99
/ea
Free Shipping & Returns
Key Features
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9150-523ULT
- Zoro #
- G424205675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- OS
Details
- Color
- Navy
Description
Arc Rating: ATPV 40 cal/cm2 (PPE 4) Hybrid fabric technology, Incorporates UV and IR-absorbing ARC shield lens providing protection up to 40 cal/cm2; replaceable, Green tint window is coated with a permanent anti-fog inner surface, Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging, Supplied with dialectric safety helmet and hard hat adapter, High tensile strength and tear resistance, 37% lighter than traditional 40cal garments, 2X more breathable, Lens meets ANSI Z87.1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.