Shop PIP
See all product information
Create Account
AR/FR Overpant
- Mfr # 9100-535PYR-GR/2X
- Zoro # G422963553
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Includes Cargo Pocket
No
Fabric Weight
10 oz
ATPV Rating
40 cal/sq cm
Waist Closure
Drawstring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-535PYR-GR/2X
- Zoro #
- G422963553
- UPC #
- 198987080433
- Country of Origin
- United States
- Item
- Flame Resistant Pant
- Color
- Gray
- Includes Cargo Pocket
- No
- Fabric Weight
- 10 oz
- ATPV Rating
- 40 cal/sq cm
- Waist Closure
- Drawstring
- Gender
- Men's
- Standards
- ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
- Inseam
- 32 in
- Leg Fit
- Straight Leg
- Features
- AR/FR
- ANSI Class
- Not Rated
- Material Trade Name
- PYRAD
- Pant Fit
- Straight Fit
- Insulated for Cold Conditions
- No
- Wire Color
- Gray
Dimensions
- Size
- 2XL
- Maximum Waist Size
- 50 in
- Minimum Waist Size
- 48 in
- Fits Chest Size
- AR/FR
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 10 oz, Features AR/FR, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Flame Resistant Pant, Jean Wash Not Applicable, Leg Fit Straight Leg, Material Trade Name PYRAD, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Pant Fit Straight Fit, Size 2XL, Standards ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269, Waist Closure Drawstring, ANSI Class Not Rated, Waist Rise Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.