Shop PIP
See all product information
Create Account
AR/FR Overpant
- Mfr # 9100-535PYR-GR/3X
- Zoro # G122962092
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Leg Fit
Straight Leg
Pant Fit
Straight Fit
Features
AR/FR
Material Trade Name
PYRAD
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100-535PYR-GR/3X
- Zoro #
- G122962092
- UPC #
- 198987080433
- Country of Origin
- United States
- Leg Fit
- Straight Leg
- Pant Fit
- Straight Fit
- Features
- AR/FR
- Material Trade Name
- PYRAD
- Inseam
- 32 in
- ATPV Rating
- 40 cal/sq cm
- Color
- Gray
- Fabric Weight
- 10 oz
- Gender
- Men's
- Waist Closure
- Drawstring
- Includes Cargo Pocket
- No
- Item
- Flame Resistant Pant
- Standards
- ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269
- Insulated for Cold Conditions
- No
- ANSI Class
- Not Rated
- Wire Color
- Gray
Dimensions
- Size
- 3XL
- Maximum Waist Size
- 54 in
- Minimum Waist Size
- 52 in
- Fits Chest Size
- AR/FR
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 10 oz, Features AR/FR, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Flame Resistant Pant, Jean Wash Not Applicable, Leg Fit Straight Leg, Material Trade Name PYRAD, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Pant Fit Straight Fit, Size 3XL, Standards ASTM F1506, ASTM F1959, NFPA 70E, OSHA 1910.269, Waist Closure Drawstring, ANSI Class Not Rated, Waist Rise Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.