Shop PIP
See all product information
Create Account
AR/FR Ultralight Pants, 40 Cal/cm2
- Mfr # 9100-530ULT/XL
- Zoro # G624208339
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100-530ULT/XL
- Zoro #
- G624208339
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XL
Details
- Color
- Navy
Description
40 cal/cm2 Hybrid Fabric Technology, High tensile stength and greater tear resistance, 2x more breathable, 37% lighter than traditional HRC4 garments, Shell: DuPont Protera 8oz, Inside Layer: 88/12 Cotton/Nylon 6oz, Care: Industrial Wash, Meets NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.