Zoro Homepage

Battery, use with 300-HV100-CN Heated Vest, 5 V, Black

  • Mfr # 399-HVBAT

  • Zoro # G316517534


product price: $36.25
/ea

Key Features

Color
Black
Battery Voltage
5 V
Size
OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399-HVBAT
Zoro #
G316517534
UPC #
616314609480
Country of Origin
China

Dimensions

Size
OS

Details

Color
Black
Battery Voltage
5 V

Description

PIP battery for use with: Therm 300-HV100-CN heated vest, specifications: 5V, black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.