Shop All Leather Palm Gloves
Pip
B/C Grade Split Cowhide, Blue, PK12
Mfr # 84-7533J
Zoro # G703519530
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide ( Double Palm )
- Palm Color Gray
- Glove Materials Cowhide
- Touchscreen Compatible No
- Cuff Length 2 1/2 in
Product Information
- Brand Pip
- MFR # 84-7533J
- Zoro # G703519530
- UPC # 616314007811
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Cuff Length | 2 1/2 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Glove Size | L |
Size- Alpha | L |
Glove Length | 10 1/2 in |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue/Yellow, L, PR (1760L)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" X-Large (FG3904)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- NOVUS PRODUCTS Soft Safety Sign, 31 in Height, 18 in Width, Nylon, Triangle, English, Spanish (PC131)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP-AA)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (600-EA)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- PIP Split Leather Palm, Gry/Red, M, PK12 (85-7512J/M)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- CONDOR Leather Gloves, Goatskin, Blue/White, M, PR (6JG06)
- Pip Gloves & Hand Protection