Bump Caps
- Mfr # 280-HP940-01
- Zoro # G423366155
product price:Â
$
5.49
/ea
Key Features
Standards
TAA Compliant
Size - Alpha
One Size
Brim Length
2 3/4 in
Shell Color
White
Suspension Adjustment Type
Pinlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP940-01
- Zoro #
- G423366155
- UPC #
- 620606001814
- Country of Origin
- Canada
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Details
- Standards
- TAA Compliant
- Shell Color
- White
- Suspension Adjustment Type
- Pinlock
- Includes Accessory Slots
- Yes
- High-Visibility
- Not High-Visibility
- Venting
- Yes
- ANSI Bump Cap Impact Level
- Not Rated
- Item
- Bump Cap
- Shell Pattern
- Solid
- Headwear Style
- Helmet
- Shell Material
- Polyethylene
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.