Bump Caps
- Mfr # 280-HP940-02
- Zoro # G723366374
product price:Â
$
5.49
/ea
Key Features
Headwear Style
Helmet
Shell Material
Polyethylene
Shell Color
Yellow
Size - Alpha
One Size
Suspension Adjustment Type
Pinlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP940-02
- Zoro #
- G723366374
- UPC #
- 620606001821
- Country of Origin
- Canada
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Details
- Headwear Style
- Helmet
- Shell Material
- Polyethylene
- Shell Color
- Yellow
- Item
- Bump Cap
- Suspension Adjustment Type
- Pinlock
- Shell Pattern
- Solid
- Includes Accessory Slots
- Yes
- Standards
- TAA Compliant
- Venting
- Yes
- ANSI Bump Cap Impact Level
- Not Rated
- High-Visibility
- Not High-Visibility
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.