Shop PIP
See all product information
Create Account
Bump Caps
- Mfr # 280-HP940-07
- Zoro # G023366258
product price:Â
$
5.49
/ea
Key Features
Shell Pattern
Solid
Venting
Yes
High-Visibility
Not High-Visibility
Headwear Style
Helmet
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-07
- Zoro #
- G023366258
- UPC #
- 620606001852
- Country of Origin
- Canada
- Shell Pattern
- Solid
- Venting
- Yes
- High-Visibility
- Not High-Visibility
- Headwear Style
- Helmet
- Item
- Bump Cap
- Shell Color
- Sky Blue
- ANSI Bump Cap Impact Level
- Not Rated
- Suspension Adjustment Type
- Pinlock
- Includes Accessory Slots
- Yes
- Standards
- TAA Compliant
- Shell Material
- Polyethylene
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.