Shop PIP
See all product information
Create Account
Bump Caps
- Mfr # 280-HP940-11
- Zoro # G823366151
product price:Â
$
5.49
/ea
Key Features
Standards
TAA Compliant
High-Visibility
Not High-Visibility
Venting
Yes
Size - Alpha
One Size
Shell Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-11
- Zoro #
- G823366151
- UPC #
- 620606194943
- Country of Origin
- Canada
- Standards
- TAA Compliant
- High-Visibility
- Not High-Visibility
- Venting
- Yes
- Shell Color
- Black
- Suspension Adjustment Type
- Pinlock
- Shell Material
- Polyethylene
- Headwear Style
- Helmet
- Includes Accessory Slots
- Yes
- Shell Pattern
- Solid
- Item
- Bump Cap
- ANSI Bump Cap Impact Level
- Not Rated
Dimensions
- Size - Alpha
- One Size
- Brim Length
- 2 3/4 in
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.