Bump Caps
- Mfr # 280-HP940-17
- Zoro # G023366241
product price:Â
$
5.49
/ea
Key Features
Shell Color
Royal Blue
Shell Pattern
Solid
ANSI Bump Cap Impact Level
Not Rated
Brim Length
2 3/4 in
Headwear Style
Helmet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP940-17
- Zoro #
- G023366241
- UPC #
- 616314793981
- Country of Origin
- Canada
- Shell Color
- Royal Blue
- Shell Pattern
- Solid
- ANSI Bump Cap Impact Level
- Not Rated
- Headwear Style
- Helmet
- High-Visibility
- Not High-Visibility
- Shell Material
- Polyethylene
- Suspension Adjustment Type
- Pinlock
- Venting
- Yes
- Item
- Bump Cap
- Standards
- TAA Compliant
- Includes Accessory Slots
- Yes
Dimensions
- Brim Length
- 2 3/4 in
- Size - Alpha
- One Size
Description
Bump Cap, Includes LED Lights No, Standards TAA Compliant, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.