
Canvas Hot Mill Glove, 32 Oz, Band, PK12
Mfr # 94-932
Zoro # G9327698
product price: $49.85
/pk 12, $4.15/eaKey Features
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Band Top
Material
Cotton
Size
MENS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94-932
Zoro #
G9327698
UPC #
616314004209
Country of Origin
Pakistan
Dimensions
Size
MENS
Details
Item
Canvas Hot Mill Glove,32 Oz,Band,PK12
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Band Top
Material
Cotton
Color
Natural
Lining
Burlap
Max. Temp.
500° F
ANSI/ISEA Heat Level
4
Description
Canvas Hot Mill Glove,32 Oz,Band,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.