This item is Discontinued.

Pip Chemical Resistant Glove, 12" L, Sz 7, PR 56-630

Chemical Resistant Glove, 12" L, Sz 7, PR (Discontinued)

  • Mfr # 56-630
  • Zoro # G0130225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56-630
Zoro #
G0130225
UPC #
616314079689
Country of Origin
Sri Lanka

Dimensions

Glove Size
7
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black/Green
Standards
CE 4121, EN 388 4121, EN 374-2, EN 374-3
Lining
Nylon/Lycra(R)
Application
Chemical Sampling, Refinery Operations, Protection From Acids/Caustics, Anodizing, Parts Cleaning and Fertilizer/Pesticide Manufacturing
Special Features
Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
Chemical Resistant Glove Material
Polychloroprene / Polymer Nitrile
Resists
Oils, Greases, Acids and Caustics

Description

Chemical Resistant Gloves, Polychloroprene / Polymer Nitrile, 12 in, Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 7, Color Black/Green, Standards CE 4121, EN 388 4121, EN 374-2, EN 374-3, Resists Oils, Greases, Acids and Caustics, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.