This item is Discontinued.

Pip Chemical Resistant Glove, 14 mil, PK12 50-G26GS

Chemical Resistant Glove, 14 mil, PK12 (Discontinued)

  • Mfr # 50-G26GS
  • Zoro # G3593913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-G26GS
Zoro #
G3593913
UPC #
3252448001768
Country of Origin
Unknown

Dimensions

Glove Size
S

Details

Item
Chemical Resistant Gloves
Color
Green
Standards
ISO9001:2000, ISO14001:2004, EN388: 3001, CE 0086, AJKL, 21cfr, 170-199
Application
Chemical Process, Oil Refining and Petrochem, Food Process, Auto Assembly Painting, Machinery Operating and Manufacturing
Lining
Unlined
Resists
Abrasion, Cut, Tear, Puncture
Chemical Resistant Glove Material
Nitrile

Description

Chemical Resistant Gloves, Nitrile, 14.00 mil, 13 in, Cuff Open, Lining Unlined, Glove Size S, Color Green, Standards ISO9001:2000, ISO14001:2004, EN388: 3001, CE 0086, AJKL, 21cfr, 170-199, Resists Abrasion, Cut, Tear, Puncture, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.