Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-630
Zoro #
G0130261
UPC #
616314079726
Country of Origin
Sri Lanka
Dimensions
Glove Size
11
Thickness
Standard Weight
Details
Item
Chemical Resistant Gloves
Color
Black/Green
Standards
CE 4121, EN 388 4121, EN 374-2, EN 374-3
Lining
Nylon/Lycra(R)
Application
Chemical Sampling, Refinery Operations, Protection From Acids/Caustics, Anodizing, Parts Cleaning and Fertilizer/Pesticide Manufacturing
Chemical Resistant Glove Material
Polychloroprene / Polymer Nitrile
Special Features
Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
Resists
Oils, Greases, Acids and Caustics
Description
Chemical Resistant Gloves, Polychloroprene / Polymer Nitrile, 12 in, Cuff Gauntlet, Lining Nylon/Lycra(R), Glove Size 11, Color Black/Green, Standards CE 4121, EN 388 4121, EN 374-2, EN 374-3, Resists Oils, Greases, Acids and Caustics, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.