Chemical-Resistant Gloves, Large, Ambidextrous Hand, Natural rubber Latex, Yellow, Flock Lining
- Mfr # 48-L162Y/L
- Zoro # G916311259
product price:Â
$
1.49
/ea
Sold in multiples of 12 for
$17.88
Key Features
Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
16 mil
Cuff Style
Pinked
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-L162Y/L
- Zoro #
- G916311259
- UPC #
- 616314035128
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- L
- Glove Length
- 12 in
- Glove Thickness
- 16 mil
Details
- Color
- Yellow
- Glove Materials
- Natural Rubber Latex
- Cuff Style
- Pinked
- Glove Texture
- Raised Diamond
- Supported / Unsupported
- Unsupported
- Resists
- acid, alkalis, alcohol, animal fat, ketone and salt
- Glove Hand Style
- Ambidextrous
- Glove Liner Material
- Flock
- Glove Coating Finish
- Honeycomb
- Series
- 48-L162Y
Description
PIP Assurance chemical-resistant gloves unsupported, series: 48-L162Y, L, natural latex rubber, yellow, honeycomb grip, flock, straight cuff, 12 in length, resists: acid, alkalis, alcohol, animal fat, ketone and salt. The assurance brand of products has been developed for chemical-resistant applications found in all types of industrial settings and designed with the utmost safety in mind. Chemicalresistance test results are available on a wide variety of chemical families found commonly in the workplace all of these gloves have been tested for durability as well. Assurance hand protection will satisfy your needs or we'll take the product back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.