This item is Discontinued.

Pip Chemical Resistant Gloves, Latex, L, PK12 48-L212Y/L

Chemical Resistant Gloves, Latex, L, PK12 (Discontinued)

  • Mfr # 48-L212Y/L
  • Zoro # G9790146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-L212Y/L
Zoro #
G9790146
UPC #
616314034688
Country of Origin
Unknown

Dimensions

Glove Size
L

Details

Item
Chemical Resistant Gloves
Color
Yellow
Standards
21CFR, EN374-3, CFIA
Chemical Resistant Glove Material
Natural Rubber Latex
Supported / Unsupported
Unsupported
Resists
Water, Alcohols
Application
Janitorial, Sanitation, General Maintenance
Lining
Flock

Description

Chemical Resistant Gloves, Natural Rubber Latex, 21.00 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size L, Color Yellow, Unsupported, Standards 21CFR, EN374-3, CFIA, Resists Water, Alcohols, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.