Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-L212Y/XL
Zoro #
G0626085
UPC #
616314034718
Country of Origin
Unknown
Dimensions
Glove Thickness
21.00 mil
Glove Length
12 in
Glove Size
XL
For Glove Thickness
21.00 mil
Details
Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Natural Rubber Latex
Standards
21CFR, EN374-3, CFIA
Chemical Glove Resistant Material
Natural Rubber Latex
Cuff
Rolled
Application
Janitorial, Sanitation, General Maintenance
Supported / Unsupported
Unsupported
Color
Yellow
Resists
Water, Alcohols
Lining
Flock
Description
Chemical Resistant Gloves, Natural Rubber Latex, 21.00 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size XL, Color Yellow, Unsupported, Standards 21CFR, EN374-3, CFIA, Resists Water, Alcohols, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.