
Chemical Resistant Gloves, Neoprene/Latex, 12-3/5 in L, XL, 12 PK
Mfr # 52-3670/XL
Zoro # G9323017
product price:Â $39.89
/pk 12, $3.32/eaKey Features
Color
Blue
Glove Materials
Neoprene/Latex
Glove Length
12-3/5 in
Glove Thickness
28 mil
Cuff Style
Straight
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52-3670/XL
Zoro #
G9323017
UPC #
616314005510
Country of Origin
Malaysia
Dimensions
Glove Size
XL
Glove Length
12-3/5 in
Glove Thickness
28 mil
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Neoprene/Latex
Cuff Style
Straight
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported
Resists
Acids, caustics, solvents and oils
Description
Unsupported Neoprene,28 Mil,Double,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.