Chemical Resistant Gloves, Nitrile, 10-4/5 in L, M, 12 PK

  • Mfr # 56-3170/M

  • Zoro # G9129211


product price: $48.99
/pk 12, $4.08/ea

Key Features

Glove Materials
Nitrile
Glove Length
10-4/5 in
Glove Texture
Textured
Supported / Unsupported
Supported
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56-3170/M
Zoro #
G9129211
UPC #
616314006180
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
10-4/5 in

Details

Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Glove Texture
Textured
Supported / Unsupported
Supported
Color
Natural
Resists
grease and oils
Cuff Style
Knit Wrist

Description

Coated Supported Gloves,Blu,M,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.