Chemical Resistant Gloves, Nitrile, 10-4/5 in L, XL, 12 PK
Mfr # 56-3170/XL
Zoro # G9129202
product price:Â $44.75
/pk 12, $3.73/eaKey Features
Glove Size
XL
Glove Materials
Nitrile
Glove Length
10-4/5 in
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-3170/XL
Zoro #
G9129202
UPC #
616314006203
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Length
10-4/5 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Nitrile
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Supported / Unsupported
Supported
Cuff Style
Knit Wrist
Color
Blue
Resists
grease and oils
Glove Texture
Textured
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.