
Chemical Resistant Gloves, Nitrile, 11 in L, M, 12 PK
Mfr # 56-3154/M
Zoro # G9323260
product price: $42.69
/pk 12, $3.56/eaKey Features
Glove Materials
Nitrile
Glove Length
11 in
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-3154/M
Zoro #
G9323260
UPC #
616314014116
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
11 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Resists
Grease and oils
Cuff Style
Safety
Color
Natural
Glove Texture
Smooth
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.