
Chemical Resistant Gloves, Nitrile, 11 in L, S, 12 PK
Mfr # 56-3180/S
Zoro # G9323531
product price: $33.45
/pk 12, $2.79/eaKey Features
Glove Materials
Nitrile
Glove Length
11 in
Suggested Use Environment
Not Specified
Cuff Style
Knit Wrist
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-3180/S
Zoro #
G9323531
UPC #
616314006319
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
11 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Suggested Use Environment
Not Specified
Cuff Style
Knit Wrist
Color
Natural
Glove Texture
Smooth
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.