Chemical Resistant Gloves, Nitrile, 12 in L, S, 12 PK
Mfr # 56-530/S
Zoro # G9129178
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
Key Features
Glove Materials
Nitrile
Glove Length
12 in
Glove Texture
Non-Slip Grip
Supported / Unsupported
Supported
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-530/S
Zoro #
G9129178
UPC #
616314079634
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Materials
Nitrile
Glove Texture
Non-Slip Grip
Supported / Unsupported
Supported
Cuff Style
Gauntlet
Color
Blue
Description
Coated Supported Gloves,Blk,S,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.